- Ball Bearing Type
- Pillow Block
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
- 76.2 mm Bolt Hole Spacing
| Base Width | 39.9 mm |
| Bolt Size | 7/16 in |
| Shaft Dia. | 30 mm |
| Base Length | 98 mm |
| Length Through Bore | 42.2 mm |
| RPM [Max] | 2900 rpm |
| Housing Material | Nolu-Clean |
| Bolt Hole Spacing | 76.2 mm |
| Pillow Block Type | Tapped Base |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| Housing Height | 85.1 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 23.9 mm |
| Weight | 0.01 LB |
| EAN or UPC | 726166302979 |

