- Ball Bearing Type
- Pillow Block
- 25 mm Shaft Diameter
- 90.9 mm Bolt Hole Spacing
| Bolt Hole Spacing | 90.9 mm |
| Bolt Size | 17 mm |
| Housing Material | Nolu-Clean |
| Pillow Block Type | 2-Bolt |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Length Through Bore | 36.3 mm |
| Shaft Dia. | 25 mm |
| Base Length | 127 mm |
| Mounted Unit Duty | Standard-Duty |
| Weight | 0.01 LB |
| EAN or UPC | 726166302832 |

