- 3-Bolt Flange Bracket
- 30 mm Shaft Diameter
- Standard-Duty
- 113 mm Housing Length
- 84.1 mm Overall Width
| Bolt Hole Spacing | 90.9 mm |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/16 in |
| Housing Length | 113 mm |
| Overall Width | 84.1 mm |
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Black Polyamide |
| Series | UCFB |
| Temperature Range [Max] | 180 °F |
| Flange Type | Flange Bracket, 3-Bolt Flange |
| Shaft Dia. | 30 mm |
| Seal Type | Single Lip Contact Seals |
| Weight | 0.01 LB |
| EAN or UPC | 787405580794 |

