- 3-Bolt Flange Bracket
- 30 mm Shaft Diameter
- Standard-Duty
- 140.5 mm Housing Length
- 84.1 mm Overall Width
| Shaft Dia. | 30 mm |
| Housing Length | 140.5 mm |
| Bolt Hole Spacing | 47.5 mm |
| Bolt Size | 7/16 in |
| Bearing Design | Non-Expansion |
| Series | UCFB |
| Housing Material | Nolu-Clean |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 180 °F |
| Mounted Unit Duty | Standard-Duty |
| Overall Width | 84.1 mm |
| Locking Device | Setscrew Locking |
| Flange Type | Flange Bracket, 3-Bolt Flange |
| Bearing Type | Ball Bearing |
| Weight | 0.01 LB |
| EAN or UPC | 787405579668 |

