- 3-Bolt Flange Bracket
- 20 mm Shaft Diameter
- Standard-Duty
| Shaft Dia. | 20 mm |
| Locking Device | Setscrew Locking |
| Housing Material | Nolu-Clean |
| Flange Type | Flange Bracket, 3-Bolt Flange |
| Mounted Unit Duty | Standard-Duty |
| Temperature Range [Max] | 180 °F |
| Bearing Design | Non-Expansion |
| Series | UCFB |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Weight | 0.01 LB |
| EAN or UPC | 787405581524 |

