- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange Type
- 35 mm Shaft Diameter
- 118.1 mm Housing Length
| Temperature Range [Max] | 180 °F |
| Flange Type | 4-Bolt Flange |
| Housing Length | 118.1 mm |
| Series | UCFQ |
| Bolt Size | 35/64 in |
| Housing Material | Nolu-Clean |
| Shaft Dia. | 35 mm |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| RPM [Max] | 2600 rpm |
| Bearing Design | Non-Expansion |
| Weight | 1.43 LB |
| EAN or UPC | 787405580855 |

