- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange Type
- 20 mm Shaft Diameter
- 86.1 mm Housing Length
| Housing Length | 86.1 mm |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 180 °F |
| Shaft Dia. | 20 mm |
| Housing Material | Black Polyamide |
| Series | UCFQ |
| RPM [Max] | 4200 rpm |
| Seal Type | Single Lip Contact Seals |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/16 in |
| Weight | 0.51 LB |
| EAN or UPC | 787405583566 |

