- LSS100 Component Series
- 1-8 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support.
- Stainless steel AISI 304 spindle and washer.
- Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber.
- Polished surface.
- Sanitary design.
| Part Length (in) | 8.82 |
| Measurement System | Imperial |
| Stem Material | Stainless Steel |
| Thread (in) | 1-8 |
| Material | Stainless Steel |
| Spindle Length (in) | 7.28 |
| Component Series | LSS100 |
| Base Height (in) | 0.95 |
| Base Diameter (in) | 3.94 |
| Weight | 3.35 LB |
| EAN or UPC | 787405215924 |

