Skip to content Skip to navigation menu
Mount Components

33512

Mount Components
Item #102072597
  • CC-52 Component Series
  • POLYAMIDE Material
  • 5/8 Rod 2 Ø (in)
Mount Components
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CC-52 Component Series
  • POLYAMIDE Material
  • 5/8 Rod 2 Ø (in)

features

  • Typically used in a bridge over conveyors to support lane dividers. Rod not included. Max recommended tightening torque is 21.7 ft-lbs.
Hardware Type Lane Divider Cross Block
Material POLYAMIDE
Weight 0.54 LB
EAN or UPC 787405206168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison