Skip to content Skip to navigation menu
Mount Components

33509HV

Mount Components
Item #102060256
  • CC-52 Component Series
  • POLYAMIDE Material
  • 3/4 Rod 2 Ø (in)
Mount Components
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CC-52 Component Series
  • POLYAMIDE Material
  • 3/4 Rod 2 Ø (in)

features

  • For use in areas where frequent adjusting is required for horizontal and vertical movement. Rod not included. Max recommended tightening torque is 21.7ft-lbs.
Material POLYAMIDE
Hardware Type Lane Divider Cross Block W/ 2 Handles
Weight 0.63 LB
EAN or UPC 787405206144
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison