- Conveyor Sprocket
- Split Sprocket Style
- 1700 Chain Number
- 13 Teeth
- 1 7/16 in Bore Size
| Hub Dia. | 5.91 in |
| Pitch Diameter | 8.22 in |
| Chain Pitch | 1.97 in |
| Outside Dia. | 8.46 in |
| Material | Reinforced Polyamide |
| Bore Size | 1.4375 in |
| Chain No. | 1700 |
| No. of Teeth | 13 |
| Sprocket Style | Split |
| No. of Strands | 1 |
| Weight | 1.66 LB |
| EAN or UPC | 726166188221 |

