- Conveyor Sprocket
- Split Sprocket Style
- 1700 Chain Number
- 10 Teeth
- 1 in Bore Size
| Material | Reinforced Polyamide |
| Sprocket Style | Split |
| No. of Teeth | 10 |
| Chain Pitch | 1.97 in |
| Hub Dia. | 4.33 in |
| Pitch Diameter | 6.37 in |
| Bore Size | 1 in |
| No. of Strands | 1 |
| Outside Dia. | 6.5 in |
| Chain No. | 1700 |
| Weight | 5.61 LB |
| EAN or UPC | 726166188160 |

