- 67 Outer Dia. (mm)
- 0.75 Shaft Dia. (in)
- POLYPROPYLENE Material
features
- Return roller with rubber for chain and belts.
- Reduced noise level with rubber
- Very low friction coefficient.
- No liquid absorption.
- Excellent wear and chemical resistance.
- Completely closed structure, easier to clean and disinfect.
- Watertight
- Polyethylene material
| Color | Orange |
| Material | Polypropylene |
| Weight | 0.55 LB |
| EAN or UPC | 787405200777 |

