- Conveyor Sprocket
- Split Sprocket Style
- 820 Chain Number
- 25 Teeth
- 1 1/4 in Bore Size
| Bore Size | 1.25 in |
| No. of Strands | 1 |
| Chain No. | 820 |
| Chain Pitch | 1.5 in |
| Sprocket Style | Split |
| No. of Teeth | 25 |
| Outside Dia. | 6.06 in |
| Material | Reinforced Polyamide |
| Pitch Diameter | 6.03 in |
| Weight | 0.0 LB |
| EAN or UPC | 726166189112 |

