- Conveyor Sprocket
- Split Sprocket Style
- 820 Chain Number
- 23 Teeth
- 1 7/16 in Bore Size
| Chain No. | 820 |
| No. of Strands | 1 |
| Material | Reinforced Polyamide |
| Chain Pitch | 1.5 in |
| Bore Size | 1.4375 in |
| Sprocket Style | Split |
| Outside Dia. | 5.59 in |
| Pitch Diameter | 5.56 in |
| No. of Teeth | 23 |
| Weight | 1.0 LB |
| EAN or UPC | 726166149529 |

