- Conveyor Sprocket
- Split Sprocket Style
- 880 Chain Number
- 10 Teeth
- 1 1/4 in Bore Size
| Material | Reinforced Polyamide |
| Bore Size | 1.25 in |
| Pitch Diameter | 4.85 in |
| Outside Dia. | 4.8 in |
| Chain Pitch | 1.5 in |
| No. of Teeth | 10 |
| Chain No. | 880 |
| No. of Strands | 1 |
| Sprocket Style | Split |
| Weight | 0.8 LB |
| EAN or UPC | 726166188931 |

