- Idler Wheel
- Split Style
- 815 Chain No.
- 25 Teeth
- 1 1/2 in Bore Size
| Inside Dia. | 4.8 in |
| Bore Size | 1.5 in |
| Outside Dia. | 6.08 in |
| No. of Teeth | 25 |
| Style | Split |
| Material | Polyamide |
| Chain No. | 815 |
| Weight | 2.09 LB |
| EAN or UPC | 726166190460 |
| Inside Dia. | 4.8 in |
| Bore Size | 1.5 in |
| Outside Dia. | 6.08 in |
| No. of Teeth | 25 |
| Style | Split |
| Material | Polyamide |
| Chain No. | 815 |
| Weight | 2.09 LB |
| EAN or UPC | 726166190460 |