- Idler Wheel
- Split Style
- 815 Chain No.
- 21 Teeth
- 1 in Bore Size
| Chain No. | 815 |
| Outside Dia. | 5.1 in |
| Inside Dia. | 4.07 in |
| Style | Split |
| No. of Teeth | 21 |
| Chain Pitch | 1.5 in |
| Bore Size | 1 in |
| Material | Reinforced Polyamide |
| Weight | 0.0 LB |
| EAN or UPC | 726166190408 |
| Chain No. | 815 |
| Outside Dia. | 5.1 in |
| Inside Dia. | 4.07 in |
| Style | Split |
| No. of Teeth | 21 |
| Chain Pitch | 1.5 in |
| Bore Size | 1 in |
| Material | Reinforced Polyamide |
| Weight | 0.0 LB |
| EAN or UPC | 726166190408 |