- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 21 Teeth
- 1 7/16 in Bore Size
| Sprocket Style | Split |
| Chain No. | 815 |
| No. of Teeth | 21 |
| Chain Pitch | 1.5 in |
| Outside Dia. | 5.08 in |
| No. of Strands | 1 |
| Pitch Diameter | 5.09 in |
| Material | Reinforced Polyamide |
| Bore Size | 1.4375 in |
| Weight | 1.0 LB |
| EAN or UPC | 726166149291 |

