- TableTop Chain
- 1874 Chain Series
- Side Flexing, Plate Top, Single Hinge Type
- 3/4 in Chain Pitch
- 3 1/4 in Module Width
| Module Width | 3.25 in |
| Chain Series | 1874 |
| Pin Material | Ferritic Stainless Steel |
| Type | Side Flexing, Plate Top, Single Hinge |
| Pin Diameter | 5.08 mm |
| Chain Pitch | 0.75 in |
| Weight | 2.8 LB |
| EAN or UPC | 726166149239 |

