- 1773 Component Series
- 3/4-10 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support.
- Stainless steel AISI 304 spindle and washer.
- Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber.
- Polished surface.
- Sanitary design.
| Part Length (in) | 9.25 |
| Base Diameter (in) | 3 |
| Base Height (in) | 0.91 |
| Thread (in) | 3/4-10 |
| Stem Material | Stainless Steel |
| Spindle Length (in) | 2.65 |
| Component Series | 1773 |
| Measurement System | Imperial |
| Material | Stainless Steel |
| Weight | 1.56 LB |
| EAN or UPC | 787405549586 |

