- 1772 Component Series
- 3/4-10 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support.
- Stainless steel AISI 304 spindle and washer.
- Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber.
- Polished surface.
- Sanitary design.
| Base Diameter (in) | 4 |
| Part Length (in) | 6.1 |
| Measurement System | Imperial |
| Stem Material | Stainless Steel |
| Component Series | 1772 |
| Spindle Length (in) | 4.45 |
| Thread (in) | 3/4-10 |
| Material | Stainless Steel |
| Thread Length (in) | 4.45 |
| Part Height (in) | 1.18 |
| Weight | 1.96 LB |
| EAN or UPC | 787405152090 |

