- Conveyor Sprocket
- Split Sprocket Style
- 1700 Chain No.
- 8 Teeth
- 1 1/2 in Bore Size
| Material | Reinforced Polyamide |
| Sprocket Style | Split |
| Outside Dia. | 5.37 in |
| Bore Size | 1.5 in |
| No. of Teeth | 8 |
| No. of Strands | 1 |
| Chain No. | 1700 |
| Hub Dia. | 3.15 in |
| Pitch Diameter | 5.07 in |
| Chain Pitch | 1.97 in |
| Weight | 0.01 LB |
| EAN or UPC | 787405204065 |

