
- Conveyor Sprocket
- Split Sprocket Style
- 1700 Chain No.
- 10 Teeth
- 1 1/4 in Bore Size
Hub Dia. | 4.33 in |
Sprocket Style | Split |
Bore Size | 1.25 in |
Material | Reinforced Polyamide |
Pitch Diameter | 6.37 in |
Outside Dia. | 6.5 in |
No. of Teeth | 10 |
No. of Strands | 1 |
Chain No. | 1700 |
Chain Pitch | 1.97 in |
Weight | 0.01 LB |
EAN or UPC | 787405204096 |
