Skip to content Skip to navigation menu
Conveyor Transfer Plates

16S00022SR

Conveyor Transfer Plates
Item #102105310
  • 3.11 Part Width (in)
  • ACETAL Material
Conveyor Transfer Plates
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.11 Part Width (in)
  • ACETAL Material

features

  • Easy and flexible mounting
  • Smooth transition between conveyors
  • Use individually or back-to-back
  • Heavy duty robust construction
  • Mounting hardware included
  • Acetal thermoplastic resin frameRed thermoplastic resin rollers with noise reducing characteristics
  • Stainless steel pins and hardware
Length 154.000 mm
Type Plastic Rollers W/ Noise Reducing Characteristics
Weight 0.95 LB
EAN or UPC 787405547858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison