- Conveyor Sprocket
- Split Sprocket Style
- 1400V Chain No.
- 9 Teeth
- 0.79 in Bore Size
| Bore Size | 0.79 in |
| Sprocket Style | Split |
| Material | Reinforced Polyamide |
| Chain No. | 1400V |
| No. of Teeth | 9 |
| Hub Dia. | 4.92 in |
| Pitch Diameter | 9.53 in |
| No. of Strands | 1 |
| Outside Dia. | 10.12 in |
| Chain Pitch | 3.25 in |
| Weight | 0.01 LB |
| EAN or UPC | 787405093409 |

