Skip to content Skip to navigation menu
Clamps

13167

Clamps
Item #103179595
  • POLYAMIDE Material
Clamps
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • POLYAMIDE Material

features

  • Reinforced polyamide clamp. Nut, screw, washer, and stainless steel rod.
  • Alows a max swivel angle of 120°.
Material POLYAMIDE
Weight 0.01 LB
EAN or UPC 787405107496
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison