
- Mounting Top
- Reinforced Polyamide, 304 Stainless Steel Eyebolt, Screw, Nut, Washer & Nut, Nickel Plated Brass Hexagonal Bushing Material
- W/ Knob
- 12 mm Bore Size
Cap Material | Stainless Steel |
Bore Size | 12 mm |
Knob Material | Reinforced Polyamide |
Weight | 0.36 LB |
EAN or UPC | 787405105454 |
