- Clamp
- Polyamide Material
- Black Color
| Material | Polyamide |
| Color | Black |
| Clamp I.D. | 12 mm |
| Clamp Type | 2 |
| Weight | 0.01 LB |
| EAN or UPC | 787405104921 |
| Material | Polyamide |
| Color | Black |
| Clamp I.D. | 12 mm |
| Clamp Type | 2 |
| Weight | 0.01 LB |
| EAN or UPC | 787405104921 |