- Conveyor Sprocket
- Split Sprocket Style
- 881 Chain Number
- 25 Teeth
- 18 mm Bore Size
| Chain Pitch | 38.1 mm |
| Pitch Diameter | 153.21 mm |
| Hub Dia. | 90 mm |
| Chain No. | 881 |
| Sprocket Style | Split |
| Bore Size | 18 mm |
| Material | Polyamide |
| No. of Strands | 1 |
| No. of Teeth | 25 |
| Outside Dia. | 154 mm |
| Weight | 1.1 LB |
| EAN or UPC | 726166149758 |

