- Conveyor Sprocket
- Split Sprocket Style
- 820 Chain Number
- 19 Teeth
- 18 mm Bore Size
| No. of Teeth | 19 |
| Bore Size | 18 mm |
| Chain Pitch | 38.1 mm |
| No. of Strands | 1 |
| Sprocket Style | Split |
| Pitch Diameter | 117.34 mm |
| Outside Dia. | 117 mm |
| Material | Polyamide |
| Chain No. | 820 |
| Weight | 0.9 LB |
| EAN or UPC | 726166192235 |

