Skip to content Skip to navigation menu
820 Split Conveyor Sprocket

12935

820 Split Conveyor Sprocket
Item #102638293
  • Conveyor Sprocket
  • Split Sprocket Style
  • 820 Chain Number
  • 23 Teeth
  • 40 mm Bore Size
  • 142 mm Outside Diameter
  • 141.21 mm Pitch Diameter
+ Show More + Show Less
820 Split Conveyor Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Conveyor Sprocket
  • Split Sprocket Style
  • 820 Chain Number
  • 23 Teeth
  • 40 mm Bore Size
Material Polyamide
Sprocket Style Split
No. of Teeth 23
Chain No. 820
Chain Pitch 38.1 mm
Bore Size 40 mm
Pitch Diameter 141.21 mm
No. of Strands 1
Outside Dia. 142 mm
Weight 1.14 LB
EAN or UPC 726166187910
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison