- Conveyor Sprocket
- Split Sprocket Style
- 820 Chain Number
- 23 Teeth
- 25 mm Bore Size
| Bore Size | 25 mm |
| Material | Polyamide |
| Outside Dia. | 142 mm |
| No. of Strands | 1 |
| Sprocket Style | Split |
| No. of Teeth | 23 |
| Chain Pitch | 38.1 mm |
| Chain No. | 820 |
| Pitch Diameter | 141.21 mm |
| Weight | 1.04 LB |
| EAN or UPC | 726166187880 |

