- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 25 Teeth
- 18 mm Bore Size
| Sprocket Style | Split |
| Material | Polyamide |
| Chain No. | 815 |
| Outside Dia. | 154 mm |
| Pitch Diameter | 153.21 mm |
| Bore Size | 18 mm |
| No. of Teeth | 25 |
| No. of Strands | 1 |
| Chain Pitch | 38.1 mm |
| Weight | 0.85 LB |
| EAN or UPC | 726166195984 |

