- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 21 Teeth
- 18 mm Bore Size
| No. of Strands | 1 |
| Outside Dia. | 129 mm |
| Pitch Diameter | 129.26 mm |
| Chain No. | 815 |
| Sprocket Style | Split |
| Material | Polyamide |
| Bore Size | 18 mm |
| No. of Teeth | 21 |
| Chain Pitch | 38.1 mm |
| Weight | 1.04 LB |
| EAN or UPC | 726166182137 |

