- Conveyor Sprocket
- Split Sprocket Style
- 800 Chain Number
- 23 Teeth
- 18 mm Bore Size
| Chain Pitch | 38.1 mm |
| No. of Strands | 1 |
| Outside Dia. | 142 mm |
| Bore Size | 18 mm |
| Chain No. | 800 |
| No. of Teeth | 23 |
| Pitch Diameter | 141.21 mm |
| Material | Polyamide |
| Sprocket Style | Split |
| Weight | 1.39 LB |
| EAN or UPC | 726166182120 |

