- Conveyor Sprocket
- Split Sprocket Style
- 800 Chain Number
- 21 Teeth
- 18 mm Bore Size
| No. of Strands | 1 |
| Sprocket Style | Split |
| No. of Teeth | 21 |
| Chain Pitch | 38.1 mm |
| Bore Size | 18 mm |
| Pitch Diameter | 129.26 mm |
| Outside Dia. | 129 mm |
| Material | Polyamide |
| Chain No. | 800 |
| Weight | 1.15 LB |
| EAN or UPC | 726166182113 |

