- Conveyor Sprocket
- Split Sprocket Style
- 1700 Chain Number
- 10 Teeth
- 40 mm Bore Size
| Sprocket Style | Split |
| Material | Polyamide |
| Chain No. | 1700 |
| Outside Dia. | 165.1 mm |
| Bore Size | 40 mm |
| No. of Teeth | 10 |
| Chain Pitch | 50 mm |
| Inside Dia. | 136.8 mm |
| Hub Dia. | 110 mm |
| No. of Strands | 1 |
| Weight | 5.51 LB |
| EAN or UPC | 726166187774 |

