- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 19 Teeth
- 0.99 in Bore Size
| Sprocket Style | Split |
| No. of Strands | 1 |
| Chain Pitch | 1.5 in |
| Pitch Diameter | 4.62 in |
| No. of Teeth | 19 |
| Outside Dia. | 4.61 in |
| Bore Size | 0.99 in |
| Chain No. | 815 |
| Material | Reinforced Polyamide |
| Weight | 1.04 LB |
| EAN or UPC | 726166190125 |

