- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 17 Teeth
- 40 mm Bore Size
| Chain No. | 815 |
| Chain Pitch | 38.1 mm |
| Pitch Diameter | 105.47 mm |
| Bore Size | 40 mm |
| Outside Dia. | 103.9 mm |
| No. of Strands | 1 |
| Material | Polyamide |
| No. of Teeth | 17 |
| Sprocket Style | Split |
| Weight | 0.8 LB |
| EAN or UPC | 726166191887 |

