- Conveyor Sprocket
- One Piece Sprocket Style
- 880 Chain Number
- 11 Teeth
- 25 mm Bore Size
| No. of Teeth | 11 |
| Outside Dia. | 135 mm |
| Chain No. | 880 |
| Sprocket Style | One Piece |
| Material | Polyamide |
| Pitch Diameter | 135.2 mm |
| Inside Dia. | 119 mm |
| Hub Dia. | 92 mm |
| Chain Pitch | 38.1 mm |
| Bore Size | 25 mm |
| No. of Strands | 1 |
| Weight | 0.93 LB |
| EAN or UPC | 726166191870 |

