- Conveyor Sprocket
- Split Sprocket Style
- 880 Chain Number
- 12 Teeth
- 40 mm Bore Size
| Chain Pitch | 38.1 mm |
| Outside Dia. | 147.3 mm |
| Chain No. | 880 |
| Pitch Diameter | 147.2 mm |
| Sprocket Style | Split |
| No. of Teeth | 12 |
| Material | Reinforced Polyamide |
| No. of Strands | 1 |
| Bore Size | 40 mm |
| Weight | 0.01 LB |
| EAN or UPC | 787405094666 |

