- Conveyor Sprocket
- Split Sprocket Style
- 880 Chain Number
- 10 Teeth
- 30 mm Bore Size
| Outside Dia. | 122 mm |
| Chain Pitch | 38.1 mm |
| No. of Strands | 1 |
| Bore Size | 30 mm |
| Material | Polyamide |
| Inside Dia. | 107 mm |
| Hub Dia. | 88 mm |
| Pitch Diameter | 123.3 mm |
| No. of Teeth | 10 |
| Sprocket Style | Split |
| Chain No. | 880 |
| Weight | 0.79 LB |
| EAN or UPC | 726166187361 |

