- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 27 Teeth
- 18 mm Bore Size
| Material | Polyamide |
| Chain Pitch | 38.1 mm |
| Outside Dia. | 166.8 mm |
| Bore Size | 18 mm |
| No. of Strands | 1 |
| No. of Teeth | 27 |
| Sprocket Style | Split |
| Pitch Diameter | 165.2 mm |
| Chain No. | 815 |
| Weight | 2.5 LB |
| EAN or UPC | 726166191443 |

