- Conveyor Sprocket
- Split Sprocket Style
- 820 Chain Number
- 25 Teeth
- 35 mm Bore Size
| No. of Teeth | 25 |
| Outside Dia. | 154 mm |
| Material | Polyamide |
| No. of Strands | 1 |
| Pitch Diameter | 153.21 mm |
| Bore Size | 35 mm |
| Chain Pitch | 38.1 mm |
| Chain No. | 820 |
| Sprocket Style | Split |
| Weight | 1.15 LB |
| EAN or UPC | 726166191337 |

