- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 25 Teeth
- 45 mm Bore Size
| Outside Dia. | 154 mm |
| Material | Reinforced Polyamide |
| Pitch Diameter | 153.21 mm |
| Chain Pitch | 38.1 mm |
| No. of Strands | 1 |
| No. of Teeth | 25 |
| Chain No. | 815 |
| Sprocket Style | Split |
| Bore Size | 45 mm |
| Weight | 0.01 LB |
| EAN or UPC | 787405077553 |

