- Idler Wheel
- Split Style
- 820 Chain No.
- 25 Teeth
- 40 mm Bore Size
| Bore Size | 40 mm |
| No. of Teeth | 25 |
| Material | Reinforced Polyamide |
| Outside Dia. | 142.2 mm |
| Chain Pitch | 38.1 mm |
| Chain No. | 820 |
| Style | Split |
| Weight | 1.68 LB |
| EAN or UPC | 726166191139 |
| Bore Size | 40 mm |
| No. of Teeth | 25 |
| Material | Reinforced Polyamide |
| Outside Dia. | 142.2 mm |
| Chain Pitch | 38.1 mm |
| Chain No. | 820 |
| Style | Split |
| Weight | 1.68 LB |
| EAN or UPC | 726166191139 |