- Chain Series 879
- Chain Pitch 1 1/2 in
- Module Width 4 1/2 in
- Pin Material Ferritic Steel
- Brown
| Chain Pitch | 1.5 in |
| Chain Series | 879 |
| Module Width | 4.5 in |
| Pin Material | Ferritic Steel |
| Material | Low Friction Acetal Resin |
| Type | Side Flexing, Flat Top, One Piece |
| Color | Brown |
| Thickness | 4 mm |
| Pin Diameter | 7.14 mm |
| Weight | 0.84 LB |
| EAN or UPC | 726166186043 |

