- Chain Series 881
- Chain Pitch 1 1/2 in
- Module Width 7 1/2 in
- Pin Material Ferritic Stainless Steel
| Pin Diameter | 6.35 mm |
| Chain Pitch | 1.5 in |
| Type | Side Flexing, Flat Top, Single Hinge |
| Module Width | 7.5 in |
| Chain Series | 881 |
| Pin Material | Ferritic Stainless Steel |
| Weight | 3.69 LB |
| EAN or UPC | 787405064867 |

