- Chain Series 881
- Chain Pitch 1 1/2 in
- Module Width 3 1/4 in
- Pin Material Ferritic Stainless Steel
| Pin Diameter | 6.35 mm |
| Pin Material | Ferritic Stainless Steel |
| Module Width | 3.25 in |
| Chain Pitch | 1.5 in |
| Chain Series | 881 |
| Type | Side Flexing, Flat Top, Single Hinge |
| Weight | 2.01 LB |
| EAN or UPC | 787405064829 |

